Welcome to Würth Uruguay For trade customers only

THUNDER CUTTING DISC FOR STAINLESS STEEL

CUTDISC-THUNDER-INOX-D125X1,0X22

Art.-no. 0664125301

EAN 4068362303111

Individual price display after login
THUNDER CUTTING DISC FOR STAINLESS STEEL

Art.-no. 0664125301

Individual price display after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Cutting disc developed for cutting stainless steel, carbon steel, ferrous and non-ferrous metals.
  • Good durability.

  • Minimal material waste.

  • Reduced energy consumption.

  • Releases fewer odours and less smoke.

  • Produced with aluminium oxide and zirconium abrasive grains.

  • Composed of two fibreglass layers for increased safety and stability of the disc.

  • High cutting speed with low heat generation.

  • Excellent cutting precision.

  • Minimal burr formation.

  • Free from chlorine, iron and sulphur, which is important for preventing contamination when working on stainless steel (corrosion).

  • All discs are manufactured to the highest quality standards: ANSI B 7.1 and EN 12413.
Notice
  • Never use the disc for roughing. Improper use of the disc will cut through the disc's safety mesh.

  • Never exceed the maximum working speed indicated on the disc label (80 m/s).

  • Never use the disc in poor condition (with cracks).

  • Never force the disc. Do not apply pressure on the disc during the cutting operation. The weight of the power tool is sufficient.

  • Do not apply lateral pressure on the disc.

  • Do not make curved cuts.

  • The dimension of the part to be cut must be in accordance with the diameter of the disc. As a rule, the thickness of the part should be approximately 10 % of the diameter of the disc.

  • Never use the disc without the power tool's protective housing.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for cutting a range of different materials: stainless steel, carbon steel, galvanised parts, ferrous metals.

  • Recommended use: sheet metal, cutting steel beams, piping and air ducts, solid pipes, steel wire and steel frames.

  • All types of maintenance, production and construction work with steel.

  • Can be used on grinders, in accordance with recommended speeds.

Diameter x thickness

125 x 1 mm

Bore hole

22.23 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information