THUNDER CUTTING DISC FOR STAINLESS STEEL
Cutting disc for stainless steel THUNDER
CUTDISC-THUNDER-INOX-D355X3,0X25
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cutting disc developed for cutting stainless steel, carbon steel, ferrous and non-ferrous metals.
- Good durability.
- Minimal material waste.
- Reduced energy consumption.
- Releases fewer odours and less smoke.
- Produced with aluminium oxide and zirconium abrasive grains.
- Composed of two fibreglass layers for increased safety and stability of the disc.
- High cutting speed with low heat generation.
- Excellent cutting precision.
- Minimal burr formation.
- Free from chlorine, iron and sulphur, which is important for preventing contamination when working on stainless steel (corrosion).
- All discs are manufactured to the highest quality standards: ANSI B 7.1 and EN 12413.
Notice
- Never use the disc for roughing. Improper use of the disc will cut through the disc's safety mesh.
- Never exceed the maximum working speed indicated on the disc label (80 m/s).
- Never use the disc in poor condition (with cracks).
- Never force the disc. Do not apply pressure on the disc during the cutting operation. The weight of the power tool is sufficient.
- Do not apply lateral pressure on the disc.
- Do not make curved cuts.
- The dimension of the part to be cut must be in accordance with the diameter of the disc. As a rule, the thickness of the part should be approximately 10 % of the diameter of the disc.
- Never use the disc without the power tool's protective housing.
Product information
Datasheets(X)
Application area
- Ideal for cutting a range of different materials: stainless steel, carbon steel, galvanised parts, ferrous metals.
- Recommended use: sheet metal, cutting steel beams, piping and air ducts, solid pipes, steel wire and steel frames.
- All types of maintenance, production and construction work with steel.
- Can be used on grinders, in accordance with recommended speeds.
Diameter | 355 mm |
Diameter x thickness | 355 x 3.0 mm |
Thickness | 3.0 mm |
Bore hole | 25.40 mm |