TIW 500 TIW 500 is a ready-to-use liquid used for testing equipment for solvent-based injection nozzles
Cleaner for injector nozzle test device TIW 500
SYSCLNR-VEH-(TIW 500)-500ML
Art.-no. 0893132500
EAN 4056807460994
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
- Allows backwashing without damaging the injection nozzle seals
- Enables analysis of pressure, flow, tightness, and fan (spray) of the injection nozzles
- Based on light solvents and petroleum derivatives
NoticeNever use full capacity of the reservoir. When liquid is saturated, it must be disposed.
Product information
Datasheets(X)
Application areaEquipment for testing and cleaning injection nozzles outside the vehicle
InstructionsAdd the product to the reservoir of the equipment to be used. When necessary, use a funnel. Check if reservoir has liquid above half its capacity.
Contents | 500 ml |
Colour | Yellow |
Smell/fragrance | Characteristic |
Chemical basis | Naphtha |
Shelf life from production | 12 Month |
Density | 0.79 g/cm³ |
Min. flashing point | 55 °C |