Thread-sealing Tape PTFE
PTFE thread-sealing tape, thin W-MAX
THRSEALTPE-PTFE-(W-MAX)-18MMX10M
Art.-no. 5986183005
EAN
Register now and access more than 125,000 products
Resistant to all aggressive media
Does not stick or swell
Therefore prevents seizing of the thread
Alignment of the thread connection, which includes limited turn-back, is permissible
These instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Datasheets(X)
Used to seal thread connections
Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum level simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options.
Material | Polytetrafluoroethylene |
Coating weight per m² | 300 g |
Thickness | 0.07 mm |
Width | 18 mm |
Length | 10 m |
Min./max. temperature resistance | -180 to 270 °C |
Max. pressure | 16 MPa |