Welcome to Würth Uruguay For trade customers only

Tie-down strap

Ratchet tie-down strap
AY-DBPTHK-LASHBL-ADJ-10T-W100MM-L12M

Art.-no. 0713924912

EAN 4062856381692

Individual price display after login
Tie-down strap

Art.-no. 0713924912

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Versatile: from fastening light trailers to securing heavy loads.

User-friendly lashing belt


  • Trailers, vans, lorries, etc.

  • For securing loads for transport

  • For securing goods for storage

  • Steel double wire hooks at both ends

  • Material 100% polyester
Notice

Secured load hauled has been indicated by the unit daN = dekaNewton


1 daN = 1.02 kg

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

100 mm

Length

12 m

Permitted tensile force LC in the strapping

5000 daN

Hand force with ratchet

50 daN

Material

PES - Polyester/steel

Shape of the hook

Double pointed hook

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information