Welcome to Würth Uruguay For trade customers only

Tin snips aviation serrated

TINSNIPS-10HEAVYDUTY-STRAIGHT

Art.-no. 0713003260

EAN 4099618872068

Individual price display after login
Tin snips aviation serrated

Art.-no. 0713003260

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Left-hand cutting

Length (L)

250 mm

Cutting edge length

36 mm

Max. cutting capacity in sheet metal

1.2 mm

Max. cutting capacity in stainless steel

1.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information