VDE 1/2 inch insulated socket wrench Metric, hexagon, short
SKTWRNCH-VDE-1/2IN-10MM
Art.-no. 0714003010
EAN 4099618098109
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Insulated socket, suitable for working around live parts
- For working on live parts up to 1,000 V (AC) and up to 1,500 V (DC), observing all prescribed safety precautions
Product information
Datasheets(X)
![]() | |
Drive | 1/2 inch |
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Length (L1) | 94 mm |
Tip size | 10 mm |
