Tool bag
TLBG-MULTI-PURPOSE-50KG-BLCK/RED-41X22CM
Art.-no. 0715930106
EAN 4099618730054
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Width x depth x height (external dimension) | 41 x 22 x 28 cm |
Material | Nylon (polyamide) |
Colour | Black, Red |
Max. load capacity | 50 kg |
Product weight (per item) | 1.750 g |