Twist drill bit HSS DIN 1869 extra-long
DRL-TWST-EXTRALONG-4.5X185MM
Art.-no. 0618045185
EAN 4068362424441
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Material to be processed | Steel, Alloy steel, Forged steel, Metal, Iron |
Diameter (Ø) | 4.5 mm |
Length (l1) | 185 mm |
Cutting material | Steel |
Angle of the tip | 135 Degree |