Welcome to Würth Uruguay For trade customers only

Twist drill bit HSS DIN 338 TYPE RN

Twist drill HSS DIN 338 type RN REDSTRIPE
DRL-TWST-MET-DIN338-HSS-SKC-D21,0MM

Art.-no. 0617702100

EAN 4056807679891

Individual price display after login
Twist drill bit HSS DIN 338 TYPE RN

Art.-no. 0617702100

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The affordable assembly drill for general, broad applications in steel up to 700 N/mm² strength.

Quick drilling


  • Web thinning ensure less friction during drilling and therefore less feed force needed

  • The optimized point grinding with short designed working length enable quick drilling by using cordless and wired drill at construction site and in assembly


Self-centering


The crosswise grinding ensures an excellent centering effect even on domed surfaces, eliminating the need for center-punching or piloting

Notice

The drill shank is turned from the 13.0 mm dia. to a 12.7 mm dia.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaSteel

Material to be processed

Steel

Standard / drilling depth

DIN 338 / 5xD

Diameter (Ø)

21.00 mm

Length (l1)

205 mm

Chip flute length (l2)

140 mm

Shank style

Cylindrical

Surface

Plain

Cutting material

HSS

Angle of the tip

118 Degree

Service life (points system)

2 of 4 points

Drilling speed (point system)

2 of 4 points

Bore hole quality (point system) ( )

2 of 4 points

Versatility (points system)

2 of 4 points

Drilling behaviour (point system)

2 of 4 points

Suitable for drill (points system)

2 of 4 points

Suitable for cordless drills (points system)

2 of 4 points

Suitable for upright drilling machine (points system)

1 of 4 points

Self-centring

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information