Welcome to Würth Uruguay For trade customers only

UNIVERSAL BALL-JOINT SEPARATOR

Ball-joint separator universal 20-50 mm
BALJNTSEPR-UNI-ST-(20-50MM)

Art.-no. 1952000894

EAN 4099618143410

Individual price display after login
UNIVERSAL BALL-JOINT SEPARATOR

Art.-no. 1952000894

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Universal ball-joint separator, suitable for disassembling ball joints in vehicles of different makes and models.
  • Made from chrome-vanadium steel

  • Fully adjustable separator opening.

  • Covers an adjustable opening range from 20 to 50 mm.

  • Diameter 22 mm.

  • Hexagon fixing nut 19 mm.

  • For all types of vehicles, no matter the make.

  • Its design firmly secures the extraction ball joint.
Notice 
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ball-joint separator, ideal for extracting ball joints from steering or suspension arms on various types of vehicles. Universal tool that can be used to work quickly and efficiently on a wide range of vehicle makes and models

Material

Unalloyed steel, C45

Product weight (per item)

750.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information