Welcome to Würth Uruguay For trade customers only

V BAND HOSE CLAMP FOR QUICK INSTALLATION

JNTBLTCLMP-W4-2 3/4IN

Art.-no. 0537419234

EAN 4068362347320

Individual price display after login
V BAND HOSE CLAMP FOR QUICK INSTALLATION

Art.-no. 0537419234

Individual price display after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The V Band Hose Clamp offers quick installation with its durable stainless steel construction, ensuring long-lasting performance. Its hexagon drive type allows for easy and efficient tightening, while being RoHS-compliant guarantees safety and environmental responsibility.
  • Constructed from high-quality stainless steel, the V Band Hose Clamp ensures exceptional durability and resistance to corrosion

  • The plain surface finish of both the clamp band and screw enhances its sleek appearance while maintaining strength

  • Equipped with a hexagon drive type, this clamp allows for straightforward and efficient tightening, making installation quick and hassle-free

  • RoHS-compliant, ensuring that the product meets safety standards and is environmentally responsible
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of clamp band

Stainless steel

Surface of the clamp band

Plain

Material of screw

Stainless steel

Surface of the screw

Plain

Min./max. grip range

2.75-2.75 in

Width of band

19 mm

Drive type

Hexagon

Width across flats

10 mm

Tightening torque

9 Nm

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information