VDE 1/4 inch socket wrench, metric, hexagon, short
SKTWRNCH-VDE-1/4IN-8MM
Art.-no. 0715203408
EAN 4099618098291
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Insulated socket wrench insert for working around live parts
Drive: 1/4 inch
Drive type: Internal square
Surface: VDE insulated
Material: Chrome-vanadium steel
Standards: EN 60900, DIN 3120, DIN 3124
Sleeve depth: 17 mm
NoticeSuitable for work on live parts up to 1000 volts (AC) and up to 1500 volts (DC), observing all prescribed safety precautions
Product information
Datasheets(X)
![]() | |
EN standard | 60900 |
Length | 41 mm |
Surface | VDE insulated |
Socket wrench external diameter | 16 mm |
Socket wrench external diameter 2 | 17.6 mm |
Socket wrench depth | 14 mm |
Material | Chrome-vanadium steel |
