Welcome to Würth Uruguay For trade customers only

VDE combination pliers

VDE combination pliers EN IEC 60900
COMBIPLRS-VDE-L203MM

Art.-no. 071401 518

EAN 4099618122187

Individual price display after login
VDE combination pliers

Art.-no. 071401 518

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Insulated pliers ideal for live work up to 1,000 V.

Features


  • Made of chrome vanadium.

  • Complies with European Union safety and quality standards in the electrical and electronic sectors.

  • Standard: DIN EN IEC 60900.

  • Hand tools for working on voltages up to 1,000 V.


Advantages


  • VDE-certified.

  • Complies with DIN EN IEC 60900 standard.

  • Increased safety for the operator.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for working on live parts up to 1,000 V, in accordance with all prescribed safety precautions.

Length (L)

203 mm

Length in inches (L)

8 in

Max. medium wire diameter cutting capacity

3 mm

Max. hard wire diameter cutting capacity

2 mm

Max. cable diameter cutting capacity in aluminium/copper

12 mm

Max. aluminium/copper wire cross-section cutting capacity

5 mm²

Material

Chrome-vanadium steel

Surface

Chrome plated

Material of handle

TPR - thermoplastic rubber

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information