W-MAX ALL-PURPOSE ADHESIVE
All-purpose adhesive W-MAX
ALLPURP-ADH-(W-MAX)-TRANSP-70G
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Multi-purpose adhesive, suitable for indoor and outdoor adhesion, with immediate bonding and rapid full curing. Can be used in wet areas and/or areas submerged in water.
- Low VOC, product free from solvents and isocyanates.
- Neutral odour.
- Non-corrosive and does not affect metallic and mirrored surfaces.
- Excellent physical and mechanical properties.
- Cohesive adhesion on various smooth or porous substrates, including wet surfaces, without the need for primers.
- Easy to apply, highly durable and resistant to chemicals.
- Does not run when applied vertically and does not exude oil that causes staining.
- Highly resistant to thermal shock and highly weather resistant (climate factors, UV and ozone).
- Can be painted (preliminary tests recommended).
NoticeDo not use in submerged applications, structural bonding or aquariums.
Product information
Datasheets(X)
Application area
Suitable for bonding and sealing panels, plates, tiles, mirrors, glass, crockery, frames, panes, pipes, PVC, plastics, rubber, leather, wood etc.
Instructions
- Clean the surfaces to be bonded/sealed.
- There is no need to dry the surfaces.
- Unscrew the cap, remove the seal and apply the adhesive in the form of beads to one of the surfaces.
- Join the surfaces to be bonded, applying pressure for at least 60 seconds. Larger parts may require a longer pressing time.
- The surfaces will set after approximately 30 minutes.
Contents | 40 ml |
Container | Disposable dispenser |
Colour | White |
Ultraviolet resistance | Yes |