Welcome to Würth Uruguay For trade customers only

W-MAX ZINC-PLATED STEEL HOSE CLAMP 9 MM

Hose clamp zinc-plated steel W-MAX
HOSECLMP-(W-MAX)-(ZN)-8X12X9MM

Art.-no. 5986311001
EAN 4066443046261

Prices for customers after login
W-MAX ZINC-PLATED STEEL HOSE CLAMP 9 MM

Art.-no. 5986311001

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Endless thread clamp with high mechanical resistance for a range of applications.
  • Band thickness: 9 mm.

  • Clamp end material: Steel.

  • Screw material: Steel.

  • Band and screw coating: Zinc-plated.

  • Drive type: Phillips or hexagon socket screwdriver 7 mm.

  • Rounded edges to prevent damage to the material it is used on.

  • Improved safety and service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clamping system for pipes and fabric hoses.


Civil construction, industrial installation and vehicle radiators.

Material of clamp band

Steel

Material of screw

Steel

Width of band

9 mm

Min./max. grip range

8-12 mm

Drive type

H

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information