W-MAX pocket tape measure
Tape measure W-MAX
MSRETPE-POKT-(W-MAX)-16MM-3M
Art.-no. 5986441581
EAN 4065746724425
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Hand tool for measuring distances.
Available in three sizes: 3 m, 5 m and 8 m in length.
Available in three sizes: 3 m, 5 m and 8 m in length.
- Housing made of ABS plastic.
- Impact-resistant.
- Carbon steel tape.
- Retractable.
- Front hook with zero for greater precision.
- Buttons to control the locking, release and dual locking of the tape.
- Markings on the front of the tape.
- Steel belt clip.
- Carry handle.
- Scale in metric and inches.
- Accuracy class: II.
Notice
Never use the metal tape measure in places with a live mains connection.
Avoid getting the tape measure wet. If this occurs, apply protective oil and wipe with a dry cloth.
Do not lift the tape measure with hands covered in cement or sand.
When retracting the tape, slow down for the last few metres.
Do not drag the tape measure along the floor.
Product information
Datasheets(X)
Max. length measuring range (L max) | 3 m |
Width of band (b) | 16 mm |
Material of housing | ABS |
Maximum extension before the tape bends (vertical) | 2.4 m |