W-S PLASTIC ANCHOR without cap
Plastic anchor multi-purpose W-S
DWL-PLA-(W-S)-WO.COLLAR-D12X60MM
Art.-no.
0903520012
EAN 4061975994615
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Anchor specially designed for solid materials, with a simple design and excellent mechanical strength. Ideal for light and medium loads. Its shape prevents the anchor from mistakenly turning in the hole.
- Made of two types of materials: polyamide (nylon) and polyethylene (plastic).
- The version without a cap means it can be used in applications where the element to be fixed is already in its final position (when mobile).
- Resistant to temperatures from -40 °C to +80 °C.
- It can be used as an anchor for wood, for self-drilling hex-head screws.
- Able to withstand lightweight and medium loads.
- Suitable for all types of solid materials.
NoticeDo not use for fixings in vertically perforated brick, drywall or cavity walls.
Product information
Datasheets(X)
Application area
Application materials: Wood, concrete brick, natural stone, fire brick.
Anchor diameter | 12 mm |
Material | Plastic |
Colour | Grey |
Anchor length (l) | 60 mm |
Nominal drill-bit diameter (d 0) | 12 mm |
Drill hole depth (t) | 80 mm |
Embedding depth (h s) | 80 mm |
Min./max. required screw diameter | 8.0-10.0 mm |
Min./max. temperature conditions | -40 to 80 °C |