Welcome to Würth Uruguay For trade customers only

W901 BEARING RETAINING COMPOUND

THRLOK-NEW-W901-50G

Art.-no. 0893270216

EAN 4099618845338

Individual price display after login
W901 BEARING RETAINING COMPOUND

Art.-no. 0893270216

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The line of anaerobic adhesives and sealants consists of high-quality products based on special methacrylate resins, designed to lock, fix and seal threads, cylindrical parts, pipes, flanges, and flat surfaces. One of the main characteristics of the products is that they cure in contact with metals and in the complete absence of air (oxygen). Once applied, the product creates a seal that is highly resistant to shocks, vibrations, chemicals and solvents. Since it is a liquid product, once applied it completely fills the spaces, preventing possible leaks and corrosion.

  • Developed to fill the empty spaces on the mating surfaces. Provides contact between the surfaces of both parts. No additional fixation (e.g. using a hand tool) required and prevents corrosion caused by friction.

  • For retaining slides, bearings, ball bearing slides, shafts and other mounting parts during operation.

  • In many cases, it enables recovery and reconditioning of worn parts.

  • No axial securing is required.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Shaft/grinder installations.

  • Hub, pulley and bearing couplings.

  • Cylindrical components, accessories subject to pressure.

  • Engine block seals.

  • Alternator bearing.

  • Splines.

Colour

Green

Density/conditions

1.1 g/cm³ / at 25°C

Max. gap-filling ability

0.07 mm

Min./max. temperature resistance

-60 to 150 °C

Shelf life from production/conditions

18 Month / storage dry, dust-free and protected from light, max. 25°C

Weight of content

55 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information