Welcome to Würth Uruguay For trade customers only

Windscreen adhesive plus

Windscreen/window adhesive Plus
WNDWADH-PLUS-310ML

Art.-no. 0890023223

EAN 4066443029622

Individual price display after login
Windscreen adhesive plus

Art.-no. 0890023223

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

One-component polyurethane-based adhesive for bonding automotive glass. The adhesive features primerless technology (does not need primer to dry) and cures using moisture from the air, forming a durable elastomer. The adhesive is highly resistant to temperature fluctuations and adverse weather conditions.
  • Quick drive-away time for vehicles after glass bonding; 4 hours for vehicles without airbag and 6 hours for vehicles with airbag.

  • Adheres without the need to use primer (primerless).

  • Excellent adhesion and cohesion to glass.

  • Great flexibility and strength.

  • It does not stain and does not attack the paint.

  • It does not run when applied.

  • Excellent durability.

  • It has no unpleasant smells.
Notice The product cures using moisture. It is recommended to apply it at a temperature of 5 °C to 35 °C and humidity between 50 % to 70 %.
Windscreen adhesive is NOT recommended for structural bonding.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Bonding and sealing of:


· Windscreens.


· Rear windows.


Side windows.


· Boat hatch windows.

Instructions1. Remove the damaged glass using the wire for removing windscreens.
2. Remove the old adhesive and any remaining dirt.
3. Clean the entire perimeter where the new adhesive will be applied.
4. The surface must be clean, free from contaminants and particles of grease, oil, paint, tar, wax, rust and tarmac. Clean the glass using the suitable product and dry.
5. Cut the tip of the cannula to the desired width. Apply the product using a manual, electric or pneumatic gun. To ensure a uniform thickness of the adhesive profile, we recommend applying the adhesive in a triangular shape.
6. The glass should be installed within a maximum of 5 minutes after applying the adhesive. The temperature of the surface should be between -10 °C and 35 °C. Connect the parts to be bonded or sealed, ensuring maximum contact between them. The curing time for driving the vehicle away is 3 hours for vehicles without an airbag and 6 hours for vehicles with an airbag.

Contents

310 cm³

Chemical basis

Moisture curing 1K polyurethane

Colour

Black

Density/conditions

1.35 g/cm³ / prior to hardening, DIN 53479

Min./max. processing temperature

-10 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Shelf life from production/conditions

9 Month / at max. 50°C

Product weight (per item)

1000.000 g

Shelf life from production

9 Month

Density

1.35 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information