Welcome to Würth Uruguay For trade customers only

ZINC-PLATED STEEL CLAMP 9 MM AND 12 MM

Hose clamp galvanised steel
HOSECLMP-(ZN)-PH-9MM-60X80MM

Art.-no. 0539809081

EAN 4066443044373

Individual price display after login
ZINC-PLATED STEEL CLAMP 9 MM AND 12 MM

Art.-no. 0539809081

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Endless thread clamp with high mechanical resistance for a range of applications.
  • Band thickness: 9 mm and 12 mm.

  • Clamp end material: Steel.

  • Screw material: Steel.

  • Band and screw coating: Zinc-plated.

  • Drive type: Phillips or hexagon socket screwdriver 7 mm.

  • Rounded edges to prevent damage to the material it is used on.

  • Improved safety and service life.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaClamping system for pipes and fabric hoses.
Civil construction, industrial installation and vehicle radiators.

Material of clamp band

Steel

Surface of the clamp band

Zinc plated

Material of screw

Steel

Min./max. grip range

60-80 mm

Drive type

H

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information