Welcome to Würth Uruguay For trade customers only

1 inch + 3/4 inch metric hexagon impact socket set, 26 pieces

Impact socket 1 inch + 3/4 inch set 25 pcs
IMPSKT-MIX-SET-(CR-V-ST)-1+3/4IN-25PCS

Art.-no. 0714130134

EAN 4099618824227

Individual price display after login
1 inch + 3/4 inch metric hexagon impact socket set, 26 pieces

Art.-no. 0714130134

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-strength, high-performance hexagon impact sockets ideal for automotive and industrial applications. Its design ensures a precise fit, minimises slippage and supports high levels of torque.
  • Made from chrome-molybdenum steel.

  • Heat treatment that provides greater wear resistance.

  • Special phosphated coating to protect against corrosion.

  • Six-point design for better grip.

  • Greater wear resistance, withstanding intense impacts and high torsion.

  • Thick-walled design to withstand mechanical stress without deformation.

  • Designed for use with pneumatic, electric or manual impact wrenches.

  • A variety of sizes in a single case.


Contents:


- 17x 3/4 inch sockets: 21, 22, 23, 24, 26, 27, 28, 29, 30, 31, 32, 33, 36, 38, 41, 46 and 50 mm.


- 3x 1 inch sockets: 55, 60 and 65 mm.


- 1x 3/4 inch ratchet.


- 1x 3/4 inch slider bar, length: 500 mm.


- 1x 3/4 inch to 1 inch adapter.


- 1 x 3/4 inch cardan joint adapter, 180° angle.


- 2x 3/4 inch extensions: 220 mm and 480 mm.

Notice

To avoid oxidation and deterioration, do not expose to moisture or allow contact with water.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Ideal for nuts, locking wheel nuts and screws on lorries and in industrial applications.

  • Tyre workshops.

  • Springs.

  • Dealerships.

  • Industrial applications.

  • Brake workshops.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information