Welcome to Würth Uruguay For trade customers only

2-component special mortar WIT-P 200

2C special mortar WIT-P 200
ANC-MORT-(WIT-P200)-CART-330ML

Art.-no. 5918200330

EAN 4058794664003

Individual price display after login
2-component special mortar WIT-P 200

Art.-no. 5918200330

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Polyester-based, styrene-free special mortar
  • Inexpensive polyester-based chemical injection mortar

  • Styrene-free, especially suitable for anchoring in perforated masonry

  • Quick to harden, even at low temperatures

  • No expansion; enabling minimal edge and axial clearance to be maintained

  • Cartridge can be used up until the end of its shelf life by replacing the static mixture and/or by re-sealing with the sealing cap

  • Recommended temperature for anchoring +24°C (max. long-term temperature)/+40°C (max. short-term temperature)

  • Mortar processing temperature: Minimum +5°C

  • Transport and storage temperature (cartridge): +5°C to +25°C

  • Minimum shelf life when stored correctly: 12 months
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The chemical injection mortar can be anchored in the following anchoring bases: Masonry and non-cracked concrete C20/25


Anchoring in solid brick and non-cracked concrete without perforated sleeve


Anchoring in perforated brick with perforated sleeve


Masonry: Anchor rod WIT-AS, female thread sleeve WIT-IG, plastic sieve sleeve WIT-SH


Non-cracked concrete: Anchor rod W-VI-A/S; W-VI-A/A4

Contents

330 ml

Shelf life from production/conditions

12 Month / at 5°C to 25°C

Chemical basis

Two-component polyester

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
FILL & CLEAN static mixer

MIX-DWL-PLA-WIT

For WIT cartridges of WIT-VM 250, WIT-NORDIC, WIT-VIZ, WIT-VIZ Express, RELAST, WIT-PM 200, WIT-EA 150 systems with cleaning element
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information