3/4 inch metric hexagon impact socket set, 10 pieces
Impact socket 3/4 inch set 10 pcs
IMPSKT-3/4IN-SET-METRIC-10PCS
Art.-no. 0714100034
EAN 4099618766091
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
High-strength, high-performance hexagon impact sockets ideal for automotive and industrial applications. Its design ensures a precise fit, minimises slippage and supports high levels of torque.
- Made from chrome-molybdenum steel.
- Heat treatment that provides greater wear resistance.
- Special phosphated coating to protect against corrosion.
- Six-point design for better grip.
- Greater wear resistance, withstanding intense impacts and high torsion.
- Thick-walled design to withstand mechanical stress without deformation.
- Designed for use with pneumatic, electric or manual impact wrenches.
- A variety of sizes in a single case.
- Contents: 10 pieces: 24, 27, 30, 32, 33, 34, 36, 38, 41 and 46 mm.
Notice
To avoid oxidation and deterioration, do not expose to moisture or allow contact with water.
Product information
Datasheets(X)
Application area
- Ideal for nuts, locking wheel nuts and screws on lorries and in industrial applications.
- Tyre workshops.
- Springs.
- Dealerships.
- Industrial applications.
- Brake workshops.
Number of pieces in assortment/set | 10 PCS |