Welcome to Würth Uruguay For trade customers only

APEX occupational shoe

Occupational shoe APEX
WRKSH-SHOES-BLUE-APEX-SZ41

Art.-no. 5357115041

EAN 4068362138669

Individual price display after login
APEX occupational shoe

Art.-no. 5357115041

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Low-cut occupational shoe with class O1 protection.
  • Complies with ISO standard 20347.

  • Closed heel area.

  • Energy-absorbing heel.

  • Fuel- and oil-resistant non-slip outer sole.

  • Made of high-quality, breathable cowhide suede leather with a thickness of 1.6-1.8 mm.

  • Outer sole with dual-density injected PU.
NoticeWhen putting on the shoe, ensure that the shoe fits the foot properly before wearing for prolonged periods.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for multiple applications, such as installers, workshops, glassworks, logistics plants etc.

Colour

Blue

Size

41

Material of shoes upper

Breathable suede

Standards

ISO 20347

ISO

20347

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information