Welcome to Würth Uruguay For trade customers only

Acrylic sealant high elastic

ACRYSEAL-ELASTIC-METAL-BLACK-280ML

Art.-no. 0892201281

EAN 4068362621291

Individual price display after login
Acrylic sealant high elastic

Art.-no. 0892201281

Individual price display after login
Quantity
PU
x 24 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The high-elasticity acrylic water-based sealant is a one-component, water-based
volatile (dry) sealant designed to meet requirements for solvent-free, low-odor,
eco-friendly properties, and exceptional weather resistance with high displacement
capacity.
  • Low VOC, non-toxic and odorless

  • The tool is easy to clean (by water)

  • Excellent adhesion

  • Paintable

  • High elasticity (displacement capacity up to ±25% or higher)

  • Excellent resistance to ultraviolet radiation and aging
Notice
  • The elastic and displacement capability is average(typically ≤±25%)

  • Do not use in environments where water is present for long periods of time or continuously (e.g. swimming pools, aquariums).

  • During construction and curing, the ambient temperature must be maintained above 5℃ with adequate ventilation. Low temperatures and high humidity will significantly prolong
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Colour

Black

Contents

280 ml

Chemical basis

Acrylic copolymers

Density

1.53 g/cm³

Continuous motion absorption

25 %

Smell/fragrance

Odourless

Min. skin-formation time

15 min

Shore A hardness

47

Min./max. temperature resistance

5 to -20 °C

Min./max. processing temperature

40 to 80 °C

Full curing speed

2 mm/d

Min. final strength

7 d

Shelf life from production

18 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information