Welcome to Würth Uruguay For trade customers only

Articulated pliers for removing clips

Clip-removal pliers jointed w/ non-slip handle
TL-MP-ARTICLTD-CLAMP-CLIPS

Art.-no. 0715130001

EAN 4099618086267

Individual price display after login
Articulated pliers for removing clips

Art.-no. 0715130001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For removing all types of plastic bodywork clips found on most vehicles.
  • The compact design fits completely within the hand to enable work in confined spaces.

  • Pivoting jaws and handle for four-way swivel action.

  • Knurled grip for extra hold.

  • Double-dipped PVC non-slip grip.


Technical data


  • Jaw opening: 43 mm 44.5 mm

  • Total length: 130 mm 130 mm

  • Jaw material: Steel

  • Steel hardness: Jaw 55-70 HRA 55-70 HRA

  • Body: ABS

  • Handle material: PVC coated
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

130 mm

Blade opening

43 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information