Cleaning paper roll Recycled
CLNPAP-ROLL-2PLIES-23CM-800SHT-TEARING
Art.-no. 089980051
EAN 4061975989000
Register now and access more than 125,000 products
High absorption power
Highly resistant to breakage.
Double layer
The 2-layer design offers increased strength as a result of a unique bonding system that prevents the layers from separating. The air spaces between the two layers also provide greater absorption capacity and a sponge effect.
Recycled paper quality
Recycled paper ensures a low environmental impact throughout its life cycle. This translates into reducing atmospheric contamination, reducing greenhouse gas emissions, limiting the use of environmentally harmful substances, reducing emissions of chlorine compounds and organic water waste, and reducing consumption of power and water resources.
Datasheets(X)
Suitable for cleaning hands and surfaces.
Material | Cellulose |
Colour | White |
Number of sheets | 800 PCS |
Number of plies | 2 PCS |
Sheet length x sheet width | 30 x 23 cm |
Length of roll | 240 m |
Coating weight per m² | 19.5 g |