Welcome to Würth Uruguay For trade customers only

Ball-peen Hammer with Ash Handle REDSTRIPE

Ball-peen hammer with ash handle REDSTRIPE
BALPHAM-ASH-HNDL-L310MM-12OZ

Art.-no. 5750135012

EAN 4099618968228

Individual price display after login
Ball-peen Hammer with Ash Handle REDSTRIPE

Art.-no. 5750135012

Individual price display after login
Quantity
PU
x 6 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Durable Hammer designed for beating sheet metal , with the ball side being ideal for forming groove and folds.

Head made from forged steel and polished finish



Excellent resistance to wear and deformation


Heat treatment on both impact faces.



Assemble the parts without damaging the other parts


Flat striking surface provides precise impact area for accuracy work.



Comfortable Grip


Different weight options to fulfill required application for striking power and control.



Durable Construction


Varnished ash wood standard handle fixed with glue for shock absorption , better control and comfort.

Notice
  • Do not use a hammer with a damaged, loose, or worn head.

  • Check the condition of the handle, whether there are any cracks and make sure the head is securely attached to the handle.

  • Avoid hammers with dents, cracks, chips, or mushrooming.

  • Do not reheat, grind, weld, or redress the hammerhead.
ASME B107.53
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Peening face is used to surface harden metal by impact and rounding edges.

  • Striking punches and chisels ,rivets, pins ,small fasteners and driving nails.

  • Sheet metal and fabrication work to shape or bend metal components.

  • Making gaskets for mating surfaces.

  • Machinery and equipment repair and maintenance work.

  • Woodworking and crafting projects that require precision.
Instructions
  • Select the hammer size suitable and comfortable for the application.

  • Always wear protective glasses to prevent fragments from reaching your eyes when using claw hammers.

  • Keep your hands out of the area to be struck.

  • Always wear proper hand gloves to safeguard the fingers

Hammer weight

12 oz

Length (L)

310 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information