Welcome to Würth Uruguay For trade customers only

Blind rivet, round head

Blind rivet dome head alu white/steel zinc plated
RIV-DIN7337-A-(WHTE/ZN)-(1,5-5)-4X10

Art.-no. 0937084010

EAN 4068362020728

Individual price display after login
Blind rivet, round head

Art.-no. 0937084010

Individual price display after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Eyelet: painted aluminium, nail: galvanised steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter x length (d1 x l1)

4 x 10 mm

Min./max. grip range

1.5-5 mm

Colour

White

Head diameter (dk)

8.0 mm

Head height (k1)

1.0 mm

Min./max. drill hole diameter

3.1-3.2 mm

Shear-fracture load

540 N

Tensile fracture load

750 N

Material of sleeve

Aluminium

Material of mandrel

Steel

Surface of the mandrel

Zinc plated

Standards

ISO 15983, DIN 7337

Head type

Dome head

Mandrel diameter (dm)

2.07 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information