Welcome to Würth Uruguay For trade customers only

Blow-out gun pneumatic PROFESSIONAL

Blow-out gun pneumatic PROFESSIONAL
BLWOUTGUN-PROFESSIONAL-100MM

Art.-no. 0714922001

EAN 4066443032684

Individual price display after login
Blow-out gun pneumatic PROFESSIONAL

Art.-no. 0714922001

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Pipe length

100 mm

Pneumatic connection

1/4 inch

Max. operating pressure

90 psi

Material

Polyoxymethylene

Nozzle hole diameter

3 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information