Welcome to Würth Uruguay For trade customers only

Bodywork and rim rust cleaner

RUSTFLMREM-500ML

Art.-no. 0890130005

EAN 4099618844348

Individual price display after login
Bodywork and rim rust cleaner

Art.-no. 0890130005

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

A high-performance cleaner designed to remove rust, metal residues and iron particles concealed in the bodywork and rims, without damaging the vehicle surface. Due to its colour-changing technology, it detects and reacts with ferrous residues, turning red to indicate its action.
  • Detects and removes invisible contaminants.

  • Extends the service life of the paintwork and rims.

  • Improves the overall appearance of the vehicle.

  • Facilitates automotive detailing processes.

  • Ideal for professional use and in preventive maintenance.

  • Detection and colour-changing technology (visible reaction).

  • Deep cleaning without damaging paintwork or sensitive surfaces.

  • Removes industrial and traffic metal residues.

  • Specialised formula against rust and iron particles.

  • Fast action: Reacts in 3-5 minutes.

  • Does not cause corrosion or deterioration of materials.

  • Simple, safe application.
NoticeDo not apply in direct sunlight or on hot surfaces. Do not let the product dry on the paintwork. Avoid contact with the eyes or skin. Keep out of reach of children. Do not mix with other chemical products.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Its advanced formula is designed to act safely on painted surfaces, rims with traffic dirt, bird droppings, tree resins, tar, industrial waste and metal contaminants.

  • Automotive workshops.

  • Car aesthetics workshops and car washes.

  • Distributors of automotive cleaning agents.

  • Rapid service centres.

  • Transport fleets and car rental.
Instructions

Make sure that the bodywork and rims are cool and in the shade. Shake and spray the product on the painted surfaces or rims. Wait 3 to 5 minutes until the product turns red, then gently rub or rinse with pressurised water.

Contents

500 ml

Colour

Violet

Shelf life from production

2 Years

Density

1.05 g/cm³

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information