Welcome to Würth Uruguay For trade customers only

COMBINATION WRENCH ASSORTMENT, 12 PIECES

Combination wrench assortment long 12 pcs
COMBIWRNCH-SORT-CR-V-ST-(WS6-22)-12PCS

Art.-no. 5754301212
EAN 4066443034749

Prices for customers after login
COMBINATION WRENCH ASSORTMENT, 12 PIECES

Art.-no. 5754301212

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Assortment of combination hand wrenches for tightening and loosening fasteners such as nuts and bolts.
  • Made from heat-treated chromium-vanadium steel.

  • HRC 42-48 hardness.

  • Matte finish.

  • Laser-engraved logo.

  • Shank offset by 15° to the axis of the body.

  • Complies with DIN 3113 standard.

  • Organisation.

  • Main sizes in a single set.

  • Easy to transport.

  • Can be wall-mounted.

  • Canvas tool holder.

  • Dimensions (mm): 6, 7, 8, 9, 10, 11, 12, 13, 14, 17, 19 and 22.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information