Chassis cleaner concentrate solvent-free
UNICLNR-ALKALINE-5LTR
Art.-no. 0890144205
EAN 4061975991324
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Contents | 5 l |
Container | Canister |
Chemical basis | Sodium hydroxide |
Smell/fragrance | Characteristic |
Colour | Greenish |
pH value | 11 |
Density | 1.07 g/cm³ |
Weight of content | 5 kg |
Shelf life from production | 12 Month |
Conditions to maintain shelf life from production | storage in a dry place protected from light |