Circular saw blade for wood, standard for bench saws, format saws and panel circular saws
CRCLSAWBLDE-MELAM-184X2,6/1,8X22HX60T
Art.-no. 0611184060
EAN 4099618750618
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Universal circular saw blade for versatile applications in wood.
- Enables clean and precise cuts.
Product information
Datasheets(X)
Application area
For cutting with and across the grain.
![]() | |
Diameter x saw cutting width/main blade thickness x drill hole | 184 x 2.6 / 2.6 x 22 mm |
Number of teeth | 60 PCS |
Tooth shape | ATB |
Max. rotation speed | 8500 rpm |
Material to be processed | Melamine |
