Clamps and clips for trims
TRMSTPL-PLA-VW/AUDI-CLIP-BLACK
Art.-no. 0501101621
EAN 4061975999856
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
For fastening emblems and trims
Product information
Datasheets(X)
Application area
- For fastening emblems
- For fastening trims
![]() | |
Min./max. drill hole diameter | 5.50-5.70 mm |
Min./max. attachment thickness | 0.70-1.00 mm |
Head height (B) | 1.00 mm |
Width of head | 5.80 mm |
Length of head | 14.90 mm |
Colour | Colourless |
Material | Polyoxymethylene |
Suitable for vehicle manufacturer | Ford, Opel/Vauxhall, Volkswagen, Audi, GM, Citroen, Peugeot |
Corresponds to original spare part number | 1H0837719, 1065204, 157979, 90579619 |
Installation location | Universal, Bodywork |
