Welcome to Würth Uruguay For trade customers only

Cleaning wax

Cleaning and protective wax
PROTWAX-GOLD-SERIE-200G

Art.-no. 0893015801

EAN 4099618711237

Individual price display after login
Cleaning wax

Art.-no. 0893015801

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

The cleaning wax cleans, shines and protects against weather, UVA and UVB rays and salt spray. Especially formulated with carnauba wax and silicone, does not contain abrasives, does not dry out rubber and plastic parts and does not leave stains or white residues.

Features


  • Cleans, shines and protects.

  • Exclusive formula based on carnauba and silicone.

  • High protection, high performance.

  • Easy to apply.

  • Does not contain abrasives.


Advantages


  • 3 in 1 product (cleans, shines and protects).

  • No equipment needed to apply.

  • Does not leave whitish marks on rubber or plastic parts.
Notice

Do not apply when dirt or sand is stuck to the surface. Do not apply on hot or wet surfaces.

These instructions are merely recommendations based on our experience. We recommend performing tests prior to use for each new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cars, motorcycles, buses, lorries, tractors, aeroplanes, motorboats, small boats, jet skis, agricultural machinery, household appliances etc.

Instructions

Clean and dry the surface. Use a clean cloth to apply a small amount of product in circular motions. Leave to dry for 2 to 3 minutes. Use a microfibre cloth to obtain a final shine. Keep the container closed after use.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information