Welcome to Würth Uruguay For trade customers only

Commercial vehicle windscreen wiper

WSCRNWPR-TRUCK-24IN-600MM

Art.-no. 0848370024

EAN 4061975958891

Individual price display after login
Commercial vehicle windscreen wiper

Art.-no. 0848370024

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely durable solid metal design for utility vehicles

Double corrosion protection


Due to the use of galvanised metal parts and protective paint



Cleans without streaking


Uniform microfine droplets with a microscopic double-edge cut to exactly 1/100 mm



Highly resistant rubber blade


Resistant to environmental influences such as UV radiation and ozone

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Commercial vehicles

Length

600 mm

Material

Rubber

Product weight (per item)

170 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information