Commercial vehicle windscreen wiper
Windscreen wiper, truck
WSCRNWPR-TRUCK-26IN-650MM
Art.-no. 0848370026
EAN 4061975958884
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Extremely durable solid metal design for utility vehicles
Double corrosion protection
Due to the use of galvanised metal parts and protective paint
Cleans without streaking
Uniform microfine droplets with a microscopic double-edge cut to exactly 1/100 mm
Highly resistant rubber blade
Resistant to environmental influences such as UV radiation and ozone
Product information
Datasheets(X)
Application area
Commercial vehicles
Length | 650 mm |
Material | Rubber |
Product weight (per item) | 180 g |