Cordl. imp. wrnch ASSR 20 1/2 in COMPACT REDSTRIPE
Cordl. imp. wrnch ASSR 20 1/2 in COMPACT REDSTRIPE
IMPWRNCH-CORDL-(ASSR 20-1/2 COMPT)-4AH-C
Art.-no. 5702516011
EAN 4068362172687
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Type description | ASSR 20-1/2 COMPACT |
Min./max. idle speed | 0-3000 1/min |
Min./max. impact rate | 0-3200 BPM |
Suitable for screw | 1/2 inch |
Tool holding device | 1/2-inch external square |
Length | 150 mm |
Width | 70 mm |
Height | 200 mm |
Weight of machine with rechargeable battery | 1.91 kg |
Included in delivery | 1X ASSR 20-1/2 COMPACT (Bare tool) |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 4 Ah |