Welcome to Würth Uruguay For trade customers only

Cordless drill 18 V 2 Ah

Cordless rotary hammer drill WPB 182L
HAMDRL-CORDL(WPB182L)CASE-BTRY-LIION-18V

Art.-no. 5702311005

EAN 4066443000324

Individual price display after login
Cordless drill 18 V 2 Ah

Art.-no. 5702311005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Professional tool, suitable for non-impact drilling operations on wood, metal, plastic, ceramics and impact work on brick, light masonry and masonry. Also used for
screwing.
  • Manufactured according to standard IEC/EN 60745-2-1.

  • Non-impact drill.

  • Quick-action chuck mounted in plastic (13 mm- ½ inch).

  • Aluminium gearbox.

  • 2-speed mechanism.

  • 23 tightening positions.

  • Progressive electronic speed control.

  • Non-impact torque levels and impact torque levels.

  • LED to light the work surface.

  • Rubberised handle.

  • Belt clip.

  • Electronic protection system against mechanical blocking, overload, electric shock and overheating.

  • Includes case and two flat tips, 2 PH and 2 PZ tips, tip adapter in plastic box and two 2.0 Ah lithium ion batteries.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

18 V

Number of batteries/battery capacity

2 x 2 Ah

Min./max. idle speed

440-1650 rpm

Max. drilling diameter in concrete

16 mm

Max. drilling diameter in steel

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information