Cutting disc for stainless steel W-MAX RAZOR
Cutting disc for stainless steel W-MAX RAZOR
CUTDISC-SST-(W-MAX)-RAZOR-115X1,0X22
Art.-no. 5986211155
EAN 4065746700931
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Cutting disc developed to cut stainless steel and carbon steel, providing highly accurate cuts, greater material removal and long working life.
- ANSI B7.1, ABNT NBR 15230, EN 12413.
- Produced with high-quality abrasives, resins and fibreglass fabrics, the cutting discs provide a low coefficient of friction, thereby reducing the heat produced during work, increasing cutting speed and offering optimal dynamic disc stability.
- Free from chlorine, iron and sulphur, which is important for preventing stainless steel contamination.
- Low level of fumes produced during cutting.
Notice
- Never use the disc for roughing. Improper use will cause the safety fabrics on the disc to tear.
- Never exceed the maximum working speed indicated on the disc label (80 m/s).
- Never use the disc in poor condition (with cracks).
- Do not force the disc. Do not apply pressure on the disc during the cutting operation. The weight of the machine must be sufficient.
- Do not apply lateral pressure on the disc.
- Do not make curved cuts.
- The diameter of the disc must be in accordance with the dimension of the part to be cut. As a rule, the thickness of the part should be approximately 10 % of the diameter of the disc.
Product information
Datasheets(X)
Application area
Ideal for cutting various types of materials: stainless steel, carbon steel, galvanised parts, and ferrous and non-ferrous metals.
For cutting sheet metal, iron beams, piping, air ducts, cable boxes, solid pipes, wire rope, steel frames and more.
Diameter x thickness | 115 x 0.8 mm |
Bore hole | 22 mm |