Disposable gloves nitrile Powder-free, black
Disposable gloves nitrile D5000
PROTGLOV-DISPOS-NTR-BLACK-5,0G-SZ8/M
Art.-no. 0899470182
EAN 4099618075353
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Liquid-proof, thin disposable gloves, tested as food-safe
- Protective glove made from nitrile
- Textured palm
- Silicone-free manufacturing process
- Powder-free
- Can be worn on both hands
Product information
Datasheets(X)
Application area
- Laboratory work
- Catering
- Pharmaceutical, chemical and electrical industries
- Painting, varnishing and polishing work
- Cleaning and maintenance work
- Workshop activities
Colour | Black |
Size | M |
Material | Nitrile |
Interior finish | Powder-free, Chlorinated |
Standards | EN 374 |
Category | III |
Length | 240 cm |
Material thickness | 0.1 mm |
Material thickness of finger (smooth) | 0.14 mm |
Material thickness of palm (textured) | 0.09 mm |
Material thickness of cuff (smooth) | 0.08 mm |
Tolerance, material thickness (+/-) | 0.02 mm |