Welcome to Würth Uruguay For trade customers only

Double sided mounting tape VHB 008

Double sided adhesive tape multi-purpose
FSTNGTPE-DB-MULTIPURP-TRANSP-12X1MMX1,5M

Art.-no. 0894909162

EAN 4058794958119

Individual price display after login
Double sided mounting tape VHB 008

Art.-no. 0894909162

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Acrylic base adhesive tape with high bonding strength
  • Power assembling, wide application, easy to use

  • Multi joint type

  • Good moisture resistance

  • Connects and seals 2 in 1
Notice

This information is only a recommendation based on our experience. Preliminary testing required!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction


  • Metal: Untreated Steel, Untreated Alu

  • Wood

  • Plastics: ABS, Hard PVC, PMMA, etc


Auto


  • Mirror glass

  • Bumpers

  • Reflectors


Others


  • Sign

  • Display board
Instructions

1. All surfaces to be attached must be free of dust, dirt, oil, and moisture.



2. Unroll only the required length, and cut the tape to the desired length.



3. Place the tape on the area to be covered, and check whether they match with the profile of the marked substrate.



4. Remove the release paper and put the another substrate on it, press it into position using fingertip pressure.

Adhesive base

Acrylic

Backing material

PET film

Colour

Transparent

Roll width

12 mm

Length of roll

1.5 m

Thickness

1 mm

Min./max. processing temperature

5 to 40 °C

Max. short-term temperature resistance

120 °C

Ultraviolet resistance

Yes

Adhesive force at 25 mm

11.25 N

Shelf life from production/conditions

24 Month / at 5°C to 30°C

Material Acrylic
Adhesive Acrylic adhesive
Liner PE film
Density, kg/m3 1.00
180° Peel Adhesion, N/cm >4.5
Holding adhesion time, H >24
Elongation at break, % >400
Tensile Strength, N/mm >0.5
Application Temperature, ℃ 5 - 40
Thermal resistance, ℃ -40 - +150
Shelf life 12 months
Art. No. Color Size Package
0894 909 169 Transparent 9mmx1.5m Blister Card
0894 909 162 12mmx1.5m Blister Card
0894 909 109 9mmx20m Polybag
0894 909 120 12mmx20m Polybag
0894 909 115 15mmx20m Polybag
0894 909 119 19mmx20m Polybag
0894 909 362 Grey 12mmx3m Blister Card
0894 909 393 19mmx3m Blister Card
0894 909 324 24mmx3m Blister Card
0894 909 306 6mmx10m Polybag
0894 909 369 12mmx20m Polybag
0894 909 319 19mmx20m Polybag
0894 909 569 White 9mmx1.5m Blister Card
0894 909 562 12mmx1.5m Blister Card
0894 909 519 19mmx20m Polybag

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information