Welcome to Würth Uruguay For trade customers only

ECO-W windscreen cleaner

Windscreen cleaner tablet ECO-W
WSCRNCLNRTABLT-SUM-(ECO-W)-BLUE-5G

Art.-no. 0892333001

EAN 4061975989260

Individual price display after login
ECO-W windscreen cleaner

Art.-no. 0892333001

Individual price display after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Detergent in effervescent tablet form, used for cleaning and degreasing vehicle windscreens and removing insects, dirt and debris.

Features


  • Highly concentrated product: 1 tablet provides up to 2.7 litres of liquid product.

  • Biodegradable and environmentally friendly.

  • Does not damage plastics and glass.

  • Cleans dirt and grease.

  • Remove insects and grime.

  • Leaves no watermarks or residue.

  • Does not damage paintwork.

  • Moisturises the windscreen wipers and improves their movement.


Advantages


  • Easy to apply.

  • High performance.

  • Handy.

  • Complies with ISO 14001.

  • Improves visibility while driving.

  • Increased durability.
Notice

Do use more than six tablets in the windscreen cleaner tank at one time.

These instructions are merely recommendations based on our experience. It is recommended that you run tests before working with any new type of application or surface to be treated. Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Remove the tablet from its packaging. Check that the tank is full of water and does not have the protective mesh that some models have. Add the tablet to the tank. Allow the product to dilute for 5 minutes before use.

Number of tablets

1 PCS

Container

Bag in Display box

Smell/fragrance

Characteristic

Colour

White, Blue

Chemical basis

Carbonate

pH value

7.1

Bio-degradable

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information