Welcome to Würth Uruguay For trade customers only

Eccentric orbital sander Professional 150 mm

Pneumatic random orbital sander professional
RANORBSNDR-PN-ADJ-ORBITAL-ROTOR-6IN

Art.-no. 0703180122

EAN 4099618736230

Individual price display after login
Eccentric orbital sander Professional 150 mm

Art.-no. 0703180122

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Orbital sander designed to prepare and finish various surfaces, such as carbon steel, wood, aluminium, plastic, fibreglass etc.

Main features


  • Automatic vacuum

  • Low frequency of maintenance

  • Includes hose, dust bag and 6 inch support for sanding discs


Advantages


  • Reduced operator fatigue

  • Excellent finish

  • Various suction systems
Notice

Do not use this tool for anything other than its intended purpose. Never modify the tool for any other purpose or use.

All the data indicated in this document, as well as the recommendations made, are supported by numerous laboratory studies and validated by our extensive experience. However, taking into account the wide variety of materials on the market, as well as product application techniques that cannot be controlled by us, we always recommend carrying out preliminary tests with the materials and technique you intend to use. For these reasons, any use of the product is at the sole risk of the user and Würth Chile cannot be held liable for any loss or damage directly or indirectly resulting from application.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Recommended for paint and panel-beating work and the wood industry, both for surface preparation and finishing processes.

Max. idle speed

10000 rpm

Power output

10000 hp

Operating pressure

90 psi

Air consumption

4 Cubicfeet/minute

Weight of machine

1.59 kg

Min. hose inner diameter

3/8 in

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information