Ratchet adapter 3/8 inch
ADAPT-BIT-HEX-3/8IN-17MM
Art.-no. 0715380170
EAN 4099618413377
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
The impact adapters with ratchet are essential tools that can be connected to breaker bars and enable work to be performed faster. These adapters are designed to be used with both conventional and impact sockets with 3/8 inch drives.
- Made of chrome-molybdenum steel for increased strength.
- Compact and robust design provides a secure connection to the tool.
- With locking/retention system that secures the connected part.
- Quick connection to both the tool and the socket.
- Can be used with combination wrenches in the case of confined spaces.
NoticeDo not apply excessive torque as this may damage the breaker bar and the parts being worked with. Avoid attaching tubes to gain leverage and generate increased torque, as this may void the warranty.
Product information
Datasheets(X)
Application area
For the disassembly and tightening of threaded joints, ideal for automotive mechanical, construction and general industrial applications.
Drive (S2) | 3/8 inch |
Drive type | Hexagon |
Tip size (S1) | 3/8 inch |
Tip type | Hexagon |
Length (L1) | 17 mm |
Attachment length (L2) | 7 cm |
Socket wrench external diameter (D1) | 3/8 in |
Socket wrench external diameter 2 (D2) | 3/8 in |