Flange sealant W815
Flange sealant W815
FLGSEAL-W815-PURPLE-50G
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
- The solvent-free flange sealant is an excellent technological solution. Unlike common seals (paper, fibre and cork), the flange sealant always adapts to the required size. The product fills all empty spaces in the surfaces and ensures full contact between them. At low pressure levels (up to 6 bar), it ensures an instant seal.
- Unlike conventional seals, the flange sealant does not require any additional care. E.g.: Effect of moisture on paper seals. Due to its high elasticity, it can be applied under extreme working conditions.
Product information
Datasheets(X)
Application area
- Flanges and exhaust pipes.
- Gearboxes.
- Engine covers.
Weight of content | 50 g |
Chemical basis | Methyl methacrylate |
Colour | Purple |
Density/conditions | 1.08 g/cm³ / at 25°C |
Min./max. processing temperature | -60 to 150 °C |
Shelf life from production/conditions | 12 Month / at 5°C to 20°C, upright |