Funnel with clamp
Funnel with clamp
FUNL-W.CLAMP-PLA-D125XH250MM
Art.-no. 0891410009
EAN 4065746564748
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Eliminates the need for multiple adapters or threaded funnels, saving time.
- Funnel with hinged adjustable clamp-type base, with asymmetrical opening up to 60 mm maximum diameter and 20 mm minimum diameter.
- The base can be attached to the mouth of the liquid container, making it easier for the user to work by allowing use of both hands.
- Funnel cone made of red high-density polypropylene with a diameter of 125 mm and a transparent polycarbonate base.
- Overall height: 300 mm.
- Thermal resistance: up to 90°C.
Product information
Datasheets(X)
Application area
Suitable for pouring oils and fuels. Industrial and professional use.
Liquid volume | 500 cm³ |
Design | With fixing clamp |
Material | Plastic |
Product weight (per item) | 500.000 g |
Colour | Orange |
Resistance against | Oil |