GLASS BITS WITH CYLINDRICAL SHANK
Tile drill bit straight shank REDSTRIPE
DRL-TLE-CYL-D8-L70MM
Art.-no. 5523928070
EAN 4056807632599
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
A versatile solution for rotary drilling in glass (not safety glass), bricks and soft tiles.
Cylindrical Shank
Suitable for use in electric impact and rotary drills and for hammer drills with standard drill chuck mount.
Spear tip design:
Improves precision and penetration without chipping or breaking the material.
Better resistance to high temperature when drilling.
Keeps the integrity of the workpiece, even on sensitive materials
Notice
Not suitable to be used with impact function!
Product information
Datasheets(X)
Application areaFields of Application:
Masonry: Through-whole in bricks.
Stoneware: Drilling through in marble.
Glassware: non-tempered glass such as shower stalls, window / door glass.
General: also suitable for plastic and composite (mix of different plastic blends and cellulose)
Masonry: Through-whole in bricks.
Stoneware: Drilling through in marble.
Glassware: non-tempered glass such as shower stalls, window / door glass.
General: also suitable for plastic and composite (mix of different plastic blends and cellulose)
InstructionsWet drilling is recommended!
1.Start the hole with point precision under light pressure.
2.Switch drill on.
3.Apply full contact pressure – the “scraping sound” must be audible.
4.Use reduced contact pressure once the tile has been fully penetrated
1.Start the hole with point precision under light pressure.
2.Switch drill on.
3.Apply full contact pressure – the “scraping sound” must be audible.
4.Use reduced contact pressure once the tile has been fully penetrated
Diameter (Ø) | 8 mm |
Length | 70 mm |
Shank diameter | 4.9 mm |